28 ft² 120V Floor Warming Mat

Item #: 0447233
Cat #: F2112
UPC: 620713000328
$ 381.59 EA
Company wide:
0 in stock
Documents & Guides
Floor Warming Mat, 120V, 2.8A, Dimensions: 84" x 48", 28.0 ft².

Overview

Floor Warming Mat, 120V, 2.8A, Dimensions: 84" x 48", 28.0 ft².
Also known as: 620713000328, F2112, NUHF2112

Specifications

Volts AC: 120
Width: 84 in
Volts AC: 120
Width: 84 in

Customer Reviews

No reviews for this product
(0)