Slide Dimmer, 1000W, Single-Pole, Skylark, Light Almond

Item #: 0447099

Cat #: S-10P-LA

UPC: 027557520850

$ 103.58 EA
Company wide:
0 in stock
Skylark Slide Dimmer, 1000W, 120V, Single-Pole, Incandescent/Halogen, On/Off Rocker Switch, Preset, Color: Light Almond.

Overview

Skylark Slide Dimmer, 1000W, 120V, Single-Pole, Incandescent/Halogen, On/Off Rocker Switch, Preset, Color: Light Almond.

Skylark Dimmer with On/Off Switch, Incandescent/Halogen, Single-pole, preset, 120V/1000W in light almond

Also known as: 027557520850, S-10P-LA, LUTS10PLA

Specifications

Color: Light Almond
Volts AC: 120
Poles: 1
Wattage: 1000
Mounting: Knuckle
Dimmable: Yes
Light Technology: Halogen
Color: Light Almond
Poles: 1
Mounting: Knuckle
Light Technology: Halogen
Volts AC: 120
Wattage: 1000
Dimmable: Yes