60MM MUSHROOM E-STOP PB THREADED RED

Item #: 0447092

Cat #: 53-1349-18

UPC: 782113674971

$ 292.38 EA
Company wide:
0 in stock
Documents & Guides
60MM MUSHROOM E-STOP PB THREADED RED

Overview

60MM MUSHROOM E-STOP PB THREADED RED
Also known as: 782113674971, 53-1349-18, CUT53134918

Specifications

Size: 60 mm
Size: 60 mm