VNDLPRF 12 "X12 " CEILING 100 QT

Item #: 0446988

Cat #: VAN5HH100QT

UPC: 019813225029

Company wide:
0 in stock
VANDALPROOF 12 Inch X 12 Inch CEILING 100W MH QT BRONZE

Overview

VANDALPROOF 12 Inch X 12 Inch CEILING 100W MH QT BRONZE
Also known as: 019813225029, VAN5HH100QT, RABVAN5HH100QT

Specifications

Wattage: 100
Color: Bronze
Light Technology: HID
Volts AC Range: 120 - 277
Wattage: 100
Light Technology: HID
Color: Bronze
Volts AC Range: 120 - 277