25
more

3-Way Decorator Switch, 15A, 120/277VAC, White
Item #: 0446985
Cat #: CA-3PSH-WH
UPC: 027557368353
Company wide:
0
in stock
Documents & Guides
3-Way Decorator Switch, 15A, 120/277VAC, WhiteSwitch, Lutron, Claro, 3-way, 120/277 Vac, 15 Amp, Actuator: Push Paddle Turns On/off, Light Almond, Gloss Wall Plate Finish, 60 Hz
Overview
3-Way Decorator Switch, 15A, 120/277VAC, WhiteSwitch, Lutron, Claro, 3-way, 120/277 Vac, 15 Amp, Actuator: Push Paddle Turns On/off, Light Almond, Gloss Wall Plate Finish, 60 Hz
Also known as: 027557368353, CA-3PSH-WH, LUTCA3PSHWH
Specifications
| Type: | 3-Way, Grounding, NO, Residential Grade, Rocker Switch, Decorator |
| Volts AC: | 120, 277 |
| Amps: | 15 |
| Color: | White |
| Type: | 3-Way, Grounding, NO, Residential Grade, Rocker Switch, Decorator |
| Amps: | 15 |
| Volts AC: | 120, 277 |
| Color: | White |