Flat Panel Surface Mount Kit, 2x2

Item #: 0446940

Cat #: FPSURF22

UPC: 080083802722

Company wide:
0 in stock
Documents & Guides
Flat Panel Surface Mount Kit, 2x2

Overview

Flat Panel Surface Mount Kit, 2x2
Also known as: 080083802722, FPSURF22, METFPSURF22

Specifications

Width: 24 in, 2 ft
Mounting: Surface
Length: 24 in , 2 ft
Light Technology: LED
Width: 24 in, 2 ft
Length: 24 in , 2 ft
Mounting: Surface
Light Technology: LED