2'x2' Edge Lit LED Panel, 39W, 40K

Item #: 0446930

Cat #: 22FP4240C

UPC: 080083833603

$ 100.09 EA
Company wide:
0 in stock
Documents & Guides
LED Panel, 2 Ft. x 2 Ft., Edge Lit, 39 Watt, 4500 Lumens, 4000K, 80 CRI, 120-277 Volt, Dimmable

Overview

LED Panel, 2 Ft. x 2 Ft., Edge Lit, 39 Watt, 4500 Lumens, 4000K, 80 CRI, 120-277 Volt, Dimmable

FPanel LED panel series provide premium performance and pleasing aesthetics. It is optimized for shallow plenum grid ceilings but may be surface or suspension mounted

Also known as: 080083833603, 22FP4240C, MET22FP4240C

Features & Benefits

  • Ultra thin less than 2" height fits shallow plenums with room to spare
  • Models from less than 20W and High Lumen models up to 7000 lumens
  • HE models at 136 lumens per watt deliver up to 60% energy savings
  • Stock CCT in 80 CRI @ 3000K, 3500K, 4000K, 5000K and 90 CRI 3000K
  • Easy to install - wire and wire connectors included
  • Superior optics ensure long life, smooth corner to corner illumination
  • UNV 0-10V dimming standard driver with EM options
  • Pre-Installed Flex version available
  • IP5X and CCEA rated version available

Specifications

Color Temperature: 4000 (Cool White)
Wattage: 39
Width: 24 in, 2 ft
Length: 24 in , 2 ft
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Width: 24 in, 2 ft
Light Technology: LED
Volts AC Range: 120 - 277
Wattage: 39
Length: 24 in , 2 ft
Dimmable: Yes