Flat Panel Surface Mount Kit, 1x4

Item #: 0446922

Cat #: FPSURF14

UPC: 080083802708

Company wide:
0 in stock
Documents & Guides
Flat Panel Surface Mount Kit, 1x4

Overview

Flat Panel Surface Mount Kit, 1x4
Also known as: 080083802708, FPSURF14, METFPSURF14

Specifications

Width: 12 in, 1 ft
Mounting: Surface
Length: 4 ft, 48 in
Light Technology: LED
Width: 12 in, 1 ft
Length: 4 ft, 48 in
Mounting: Surface
Light Technology: LED