Main Service Module, Main Circuit Breaker, 400A, Aluminum, NEMA 3R

Item #: 0446906

Cat #: 1MCB400R

UPC: 786849053192

Company wide:
0 in stock
Documents & Guides
Main Service Module, Main Circuit Breaker Type Kd, 400 Amp, 65 Kaic, 120/240 Volt AC, 1-Phase, Phase And Neutral Lugs Included, Aluminum Bus Material, NEMA 3 - Rainproof Enclosure, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

Main Service Module, Main Circuit Breaker Type Kd, 400 Amp, 65 Kaic, 120/240 Volt AC, 1-Phase, Phase And Neutral Lugs Included, Aluminum Bus Material, NEMA 3 - Rainproof Enclosure, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Group metering is a service entrance product line that consists of a main device and multiple meter sockets in one enclosure or several connected enclosures. Group metering allows the customer to install a multiple tenant-metering device in one location while providing a space and installation cost savings


Also known as: 786849053192, 1MCB400R, CUT1MCB400R

Specifications

Amps: 400
Phase: 1
Volts AC: 120/240
IP/NEMA Rating: NEMA 3R
Amps: 400
Volts AC: 120/240
Phase: 1
IP/NEMA Rating: NEMA 3R