Fluorescent Lamp, Circular, T9, 30W, 2700K

Item #: 0446904
Cat #: 32030
UPC: 762148320302
Call for price
Company wide:
0 in stock
Fluorescent, Circline Lamp, 30W, Bulb: C-T9, Base: 4-Pin (G10q), Lumens: 2000, CRI: 82, Color Temp: 2700K. Rated Average Life: 10,000 Hrs.

Overview

Fluorescent, Circline Lamp, 30W, Bulb: C-T9, Base: 4-Pin (G10q), Lumens: 2000, CRI: 82, Color Temp: 2700K. Rated Average Life: 10,000 Hrs.
Also known as: 762148320302, 32030, TCP32030

Specifications

Color Rendering Index (CRI): 82
Lumens: 2000
Color Temperature: 2850 (Warm White)
Wattage: 30
Shape: T9 (Circular)
Light Technology: Fluorescent
Base: 4-Pin (G10q)
Color Rendering Index (CRI): 82
Color Temperature: 2850 (Warm White)
Shape: T9 (Circular)
Base: 4-Pin (G10q)
Lumens: 2000
Wattage: 30
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)