STL RACEWAY 5 FT. V700 IVORY

Item #: 0446883

Cat #: V700-5

UPC: 786776037579

$ 2.89 EA
Company wide:
0 in stock
Ivory 700 Series raceway from Wiremold is ideal for surface mounting small amounts of electrical wiring or communication cables. These rugged raceways offer a low profile appearance which blend with any decor. Available in our exclusive ScuffCoat finish in 5 foot lengths. Finish - Ivory

Overview

Ivory 700 Series raceway from Wiremold is ideal for surface mounting small amounts of electrical wiring or communication cables. These rugged raceways offer a low profile appearance which blend with any decor. Available in our exclusive ScuffCoat finish in 5 foot lengths. Finish - Ivory
Also known as: 786776037579, V700-5, WMDV7005

Specifications

Length: 5 ft
Height: 17/32 in
Color: Ivory
Material: Steel
Length: 5 ft
Color: Ivory
Height: 17/32 in
Material: Steel