STL RACEWAY 5 FT. V500 IVORY

Item #: 0446882

Cat #: V500-5

UPC: 786776037562

$ 2.56 FT
Company wide:
0 in stock
Ivory 500 Series raceway from Wiremold is ideal for surface mounting small amounts of electrical wiring or communication cables. These rugged raceways offer a low profile appearance which blend with any decor. Available in our exclusive ScuffCoat finish in 5 foot lengths. Finish - Ivory

Overview

Ivory 500 Series raceway from Wiremold is ideal for surface mounting small amounts of electrical wiring or communication cables. These rugged raceways offer a low profile appearance which blend with any decor. Available in our exclusive ScuffCoat finish in 5 foot lengths. Finish - Ivory
Also known as: 786776037562, V500-5, WMDV5005

Specifications

Length: 5 ft
Height: 17/32 in
Color: Ivory
Material: Steel
Length: 5 ft
Color: Ivory
Height: 17/32 in
Material: Steel