1 CONDUIT

Item #: 0446825
Cat #: 100CON
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
PVC coated rigid metal conduit with red urethane interior coating protects conductors from mechanical damage and corrosive attack. Electrical continuity is maintained across assembled joints.

Overview

PVC coated rigid metal conduit with red urethane interior coating protects conductors from mechanical damage and corrosive attack. Electrical continuity is maintained across assembled joints.
Also known as: 100CON, PMA100CON

Specifications

Diameter: 1 in
Color: Gray
Length: 10 ft
Material: PVC Coated Steel
Diameter: 1 in
Length: 10 ft
Color: Gray
Material: PVC Coated Steel

Customer Reviews

No reviews for this product
(0)