12 AWG THHN/THWN-2 Stranded Copper White w/ Black Stripe, 2500'

Item #: 0446795

Cat #: 12THHNCSTRWHIBLA25

UPC: 048243961429

$ 0.40 FT
Company wide:
0 in stock
Documents & Guides
12 AWG THHN/THWN-2, Stranded Copper, White w/ Black Stripe, 2500 ft. Reel.

Overview

12 AWG THHN/THWN-2, Stranded Copper, White w/ Black Stripe, 2500 ft. Reel.

THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It is designed with a specific insulation material, temperature rating and condition of use for electrical wire and cable.

Also known as: 048243961429, 12THHNCSTRWHIBLA25

Specifications

Length: 2500 ft
Gauge: 12 AWG
Jacket: PVC
Material: Copper
Color: White/Black
Volts AC: 600
Conductors: 1
Stranding: Stranded
Package Type: Reel
Length: 2500 ft
Jacket: PVC
Color: White/Black
Conductors: 1
Package Type: Reel
Gauge: 12 AWG
Material: Copper
Volts AC: 600
Stranding: Stranded