Flex-Fish 24" Flexible Fish

Item #: 0446728

Cat #: FIB221

UPC: 742585122219

Company wide:
0 in stock
Documents & Guides
BSM FIB221 Flex-Fish 18" Flexible Fish for Fiberfish II Attachments

Overview

BSM FIB221 Flex-Fish 18" Flexible Fish for Fiberfish II Attachments

24 inch flexible wire fishing tool Bends in any directions and holds its shape Threaded on one end, magnet on the other A versatile tool when paired with a Fish Hook and other BES rod attachments Made in the USA One Year Warranty on Manufacturers Defects

Also known as: 742585122219, FIB221, BSMFIB221

Specifications

Type: Accessories, amp, Attachments &amp
Type: Accessories, amp, Attachments &amp