High Speed Steel Drills, 19/64"

Item #: 0446633

Cat #: HS19

UPC: 781002293194

$ 7.38 EA
Company wide:
0 in stock
Documents & Guides
High Speed Drill Bit, Jobbers Length, 4-3/8" Length, 19/64" Diameter, Black/Gold.

Overview

High Speed Drill Bit, Jobbers Length, 4-3/8" Length, 19/64" Diameter, Black/Gold.

High Speed Drills are suitable for use in steel, steel forging, cast iron and other work materials. They are rolled forged and have a 135Ëš split point for optimal drilling.

Also known as: 781002293194, HS19, 1964DB

Specifications

Diameter: 19/64 in
Type: High-Speed
Material: Steel
Length: 4 3/8 in
Diameter: 19/64 in
Material: Steel
Type: High-Speed
Length: 4 3/8 in