High Speed Steel Drills, 5/16"

Item #: 0446631

Cat #: HS20

UPC: 781002293200

$ 7.48 EA
Company wide:
0 in stock
Documents & Guides
High Speed Drill Bit, Jobbers Length, 4-1/2" Length, 5/16" Diameter, Black/Gold.

Overview

High Speed Drill Bit, Jobbers Length, 4-1/2" Length, 5/16" Diameter, Black/Gold.

High Speed Drills are suitable for use in steel, steel forging, cast iron and other work materials. They are rolled forged and have a 135Ëš split point for optimal drilling.

Also known as: 781002293200, HS20, 516DB

Specifications

Type: Drill Bit, High-Speed
Diameter: 5/16 in
Length: 4 1/2 in
Material: Steel
Type: Drill Bit, High-Speed
Length: 4 1/2 in
Diameter: 5/16 in
Material: Steel