1/16" High Speed Steel Drills

Item #: 0446628

Cat #: HS4

UPC: 781002293040

$ 1.53 EA
Company wide:
0 in stock
Documents & Guides
High Speed Drill Bit, 1/16", Material: Steel.

Overview

High Speed Drill Bit, 1/16", Material: Steel.

High Speed Drills are suitable for use in steel, steel forging, cast iron and other work materials. They are rolled forged and have a 135Ëš split point for optimal drilling.

Also known as: 781002293040, HS4, 116DB

Specifications

Type: Drill Bit, High-Speed
Diameter: 1/16 in
Material: Steel
Type: Drill Bit, High-Speed
Material: Steel
Diameter: 1/16 in