
Sensor Receiver, 2.3m Sensing, 30VDC
Item #: 0446625
Cat #: LS4RLQ
UPC: 662488384302
Company wide:
0
in stock
Sensor Receiver, 2.3m Sensing, 30VDC, Dark Operate, NPN/PNP Output, 4-pin Mini QD Connector
Overview
Sensor Receiver, 2.3m Sensing, 30VDC, Dark Operate, NPN/PNP Output, 4-pin Mini QD Connector
LS4EL/RL Light Screen Systems offer a simple, economical, but highly reliable means of sensing objects moving at high speed through an area (or "window"). Each system consists of two self-contained units: an emitter and a receiver. Emitters contain four infrared light sources aligned in a row and strobed (turned "on" one at a time) in a specific sequence and at a high frequency. Receivers contain a matching array of phototransistors. The height of the array is 3.5 inches (90 mm). The LS4RL receiver may be placed 18 to 90 inches (45,7 to 228,6 cm) opposed from the LS4EL emitter. This produces a "curtain" of light 5 to 6 inches high and as wide as the separation distance between the emitter and receiver.
Also known as: 662488384302, LS4RLQ, BANLS4RLQ
Specifications
| Volts DC: | 30 |
| Volts DC: | 30 |