
$ 2.26 EA
Company wide:
0
in stock
Dottie L H Company Hs9 Pc 6350 Drill Bit, M2 High Speed Steel, Black And Gold, 135 Deg Split Point, 9/64 In, 2-7/8 In Overall Length, 0.140625 In, For Steel, Steel Forging, Cast Iron And Other Work Materials
Overview
Dottie L H Company Hs9 Pc 6350 Drill Bit, M2 High Speed Steel, Black And Gold, 135 Deg Split Point, 9/64 In, 2-7/8 In Overall Length, 0.140625 In, For Steel, Steel Forging, Cast Iron And Other Work Materials
High Speed Drills are suitable for use in steel, steel forging, cast iron and other work materials. They are rolled forged and have a 135Ëš split point for optimal drilling.
Also known as: 781002293095, HS9, 964DB
Specifications
| Type: | Drill Bit |
| Material: | Steel |
| Type: | Drill Bit |
| Material: | Steel |