Heater Interior, ComPak Twin Series, 3000W 240V w/Stat

Item #: 0446619

Cat #: CST302T

UPC: 027418675316

$ 174.00 EA
Company wide:
153 in stock
Cadet Com-Pak Twin Electric Wall Heater Assembly Only (with Thermostat), 3000W 240V *Cadet Part # 67531*

Overview

Cadet Com-Pak Twin Electric Wall Heater Assembly Only (with Thermostat), 3000W 240V *Cadet Part # 67531*

Warm up in a hurry with a fast-heating coil element Spread the warmth all around with an efficient, quiet fan Rest easy—includes high-temperature safety shutoff feature Enjoy trouble-free use, thanks to a durable, reliable design No sharp edges, so kids and pets stay safe Install in any room, thanks to a compact design and horizontal or vertical mounting options Ceiling installation is possible with models that are 1,500 watts or less Available with or without a built-in adjustable thermostat Proudly made in the USA 2-year warranty ETL listed to UL standards.

Also known as: 027418675316, CST302T, CDTCST302T

Specifications

Wattage: 2250, 3000
Volts AC: 240, 208
Mounting: Wall
Family / Style: ComPak
Wattage: 2250, 3000
Mounting: Wall
Volts AC: 240, 208
Family / Style: ComPak