Fluorescent Lamp, High Output, 85W, T12, 6500K

Item #: 0446591

Cat #: F72T12/D/HO ALTO

UPC: 046677366537

$ 13.11 EA
Company wide:
70 in stock
Documents & Guides
Fluorescent, High Output Lamp, 85W, Bulb: T12 (Tubular), Base: Recessed Double Contact (R17d), Lumens: 5600, CRI: 73, Color Temp: 6500K. Length: 72 in. *Philips Part # 36653-4* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***

Overview

Fluorescent, High Output Lamp, 85W, Bulb: T12 (Tubular), Base: Recessed Double Contact (R17d), Lumens: 5600, CRI: 73, Color Temp: 6500K. Length: 72 in. *Philips Part # 36653-4* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Philips T12 fluorescent lamps provide high performance in a wide range of sizes, shapes, and types.
Also known as: 046677366537, F72T12/D/HO ALTO, PHIF72T12DHOALTO

Specifications

Color Temperature: 6500 (Daylight)
Base: Recessed Double Contact (R17d)
Length: 72 in, 6 ft
Wattage: 85
Color Rendering Index (CRI): 73
Lumens: 5600
Light Technology: Fluorescent
Color Temperature: 6500 (Daylight)
Length: 72 in, 6 ft
Color Rendering Index (CRI): 73
Light Technology: Fluorescent
Base: Recessed Double Contact (R17d)
Wattage: 85
Lumens: 5600

Customer Reviews

No reviews for this product
(0)