C-h E34fb197lgp2a 120v Grn Ind Lght

Item #: 0446471

Cat #: E34FB197LGP2A

UPC: 782114722589

$ 333.60 EA
Company wide:
0 in stock
Documents & Guides
30.5 Mm, Corrosion Resistant Assembled Indicating Light, Standard Operator, Green Plastic Lens, Led, Full Voltage Light Unit, 120 Vac, No Contact Blocks

Overview

30.5 Mm, Corrosion Resistant Assembled Indicating Light, Standard Operator, Green Plastic Lens, Led, Full Voltage Light Unit, 120 Vac, No Contact Blocks
Also known as: 782114722589, E34FB197LGP2A, CUTE34FB197LGP2A

Specifications

Color: Green
Type: Indicator, Illuminated
Material: Plastic
Color: Green
Material: Plastic
Type: Indicator, Illuminated