Thermal Tr Labels, 1"/3 Across, White, 10K-RL

Item #: 0446463

Cat #: 596-15822

UPC: 089306116165

$ 68.79 EA
Clearance
Price good while supplies last
Company wide:
1 in stock
Documents & Guides
Thermal Transfer Labels, 1.0" x .5", 3 Across, Polyester, White, 10,000/roll

Overview

Thermal Transfer Labels, 1.0" x .5", 3 Across, Polyester, White, 10,000/roll

Labels are made with various high performance materials including polyester, metalized polyester, clear polyester, cloth, polyimide and the Durattach label stock. The construction includes an aggressive acrylic adhesive and abrasion and chemical resistant top coatings that are made to accept ink from a thermal transfer printer. The product is supplied on rolls on a 3" cardboard core.

Also known as: 089306116165, 596-15822, TYNTAG15T3822

Specifications

Material: Polyester
Color: White
Material: Polyester
Color: White