SQ OLET BOX

Item #: 0446461

Cat #: 52171-B-1234

UPC: 785991036862

$ 51.52 EA
Company wide:
0 in stock
Documents & Guides
STC 52171-B-1234 SQ OLET BOX

Overview

STC 52171-B-1234 SQ OLET BOX

ABB manufactures 4" Square boxes boxes that can be use for installation in walls or ceilings, allow for installation of electrical devices, and are provided with knockouts for usage with electrical conduit.

Also known as: 785991036862, 52171-B-1234, STL52171B1234

Specifications

Knockout Diameter: 1/2 in, 3/4 in
Material: Steel
Depth: 2 1/8 in
Cubic Inches: 30.300 in³
Knockout Diameter: 1/2 in, 3/4 in
Depth: 2 1/8 in
Material: Steel
Cubic Inches: 30.300 in³