UNIT UPC CODE: 785991 16715

Item #: 0446459

Cat #: 521711-30

UPC: 785991100167

$ 51.55 EA
Company wide:
0 in stock
Documents & Guides
Square Box, 30.3 Cubic Inches, 4 Inch Square x 2-1/8 Inches Deep, 1 Inch Knockouts, Pre-Galvanized Steel, Welded Construction, For use with Conduit, pack of 30

Overview

Square Box, 30.3 Cubic Inches, 4 Inch Square x 2-1/8 Inches Deep, 1 Inch Knockouts, Pre-Galvanized Steel, Welded Construction, For use with Conduit, pack of 30

ABB manufactures 4" Square boxes boxes that can be use for installation in walls or ceilings, allow for installation of electrical devices, and are provided with knockouts for usage with electrical conduit.

Also known as: 785991100167, 521711-30, STL52171130

Specifications

Knockout Diameter: 1/2 in, 3/4 in
Type: Welded
Material: Steel
Depth: 2 1/8 in
Cubic Inches: 30.300 in³
Knockout Diameter: 1/2 in, 3/4 in
Material: Steel
Cubic Inches: 30.300 in³
Type: Welded
Depth: 2 1/8 in