Anti-Short Bushing, 2" to 2-1/2", Non-Metallic

Item #: 0446457

Cat #: AS8

UPC: 018997060587

$ 6.02 EA
Company wide:
177 in stock
Documents & Guides
Anti-Short Bushing, Diameter: 2" - 2-1/2", Material: Non-Metallic. For use with Cable Sizes: 4-3/0, 4-4/0, 3-4/0, 3-250MCM, 3-300MCM, 2-250MCM, 2-300MCM, 2-350MCM, 1-1000MCM.

Overview

Anti-Short Bushing, Diameter: 2" - 2-1/2", Material: Non-Metallic. For use with Cable Sizes: 4-3/0, 4-4/0, 3-4/0, 3-250MCM, 3-300MCM, 2-250MCM, 2-300MCM, 2-350MCM, 1-1000MCM.

Anti-short bushing. Plastic. Trade Size 2 to 2-1/2. Cable Range 4/250 MCM to 2/500 MCM.

Also known as: 018997060587, AS8, ARLAS8, LRA, red head, anti short bushing, ASB

Specifications

Color: Red
Material: Plastic
Diameter: 2 in, 2 1/2 in
Color: Red
Diameter: 2 in, 2 1/2 in
Material: Plastic