
$ 31.99 EA
Company wide:
0
in stock
Documents & Guides
STL 52171-1234RD 2-1/8 INDEEP
Overview
STL 52171-1234RD 2-1/8 INDEEP
Also known as: 785991036916, 52171-1234RD, STL521711234RD
Specifications
| Color: | Red |
| Knockout Diameter: | 1/2 in, 3/4 in |
| Material: | Steel |
| Depth: | 2 1/8 in |
| Cubic Inches: | 30.300 in³ |
| Color: | Red |
| Material: | Steel |
| Cubic Inches: | 30.300 in³ |
| Knockout Diameter: | 1/2 in, 3/4 in |
| Depth: | 2 1/8 in |