
4" Square Box, Welded, Metallic, 2-1/8" Deep
Item #: 0446449
Cat #: 521711/23/4E-30
UPC: 785991100181
$ 14.89 EA
Company wide:
0
in stock
Documents & Guides
4 Inch Square Box, Welded, Metallic, 2-1/8 Inch Deep, Side Knockout: (2) 1/2 Inch, (1) 1/2 and 3/4 Inch Eccentric, End Knockouts: (2) 1/2 Inch, (1) 1/2 and 3/4 Inch Eccentric, Bottom Knockouts: (3) 1/2 Inch, (1) 1/2 and 3/4 Inch Eccentric, Steel
Overview
4 Inch Square Box, Welded, Metallic, 2-1/8 Inch Deep, Side Knockout: (2) 1/2 Inch, (1) 1/2 and 3/4 Inch Eccentric, End Knockouts: (2) 1/2 Inch, (1) 1/2 and 3/4 Inch Eccentric, Bottom Knockouts: (3) 1/2 Inch, (1) 1/2 and 3/4 Inch Eccentric, Steel
ABB manufactures 4" Square boxes boxes that can be use for installation in walls or ceilings, allow for installation of electrical devices, and are provided with knockouts for usage with electrical conduit.
Also known as: 785991100181, 521711/23/4E-30, STL521711234E30
Specifications
| Knockout Diameter: | 1/2 in, 3/4 in |
| Type: | Welded |
| Material: | Steel |
| Depth: | 2 1/8 in |
| Cubic Inches: | 30.300 in³ |
| Knockout Diameter: | 1/2 in, 3/4 in |
| Material: | Steel |
| Cubic Inches: | 30.300 in³ |
| Type: | Welded |
| Depth: | 2 1/8 in |