1
more

4" Square Box, Welded, Metallic, 2-1/8" Deep, CV Bracket
Item #: 0446446
Cat #: 52171 X
UPC: 785991167160
$ 36.04 EA
Company wide:
0
in stock
Documents & Guides
4" Square Box, Welded, Metallic, 2-1/8 Inch Deep, Cubic Inches: 30.3, Side Knockouts: (2) 1/2 Inch and (1) 1/2 and 3/4 Inch Eccentric, Bottom Knockouts: (1) 1/2 Inch, End: (2) Cable Knockouts, Steel, For Use With Armored/Metal Clad Cable
Overview
4" Square Box, Welded, Metallic, 2-1/8 Inch Deep, Cubic Inches: 30.3, Side Knockouts: (2) 1/2 Inch and (1) 1/2 and 3/4 Inch Eccentric, Bottom Knockouts: (1) 1/2 Inch, End: (2) Cable Knockouts, Steel, For Use With Armored/Metal Clad Cable
ABB manufactures 4" Square boxes boxes that can be use for installation in walls or ceilings, allow for installation of electrical devices, and are provided with knockouts for usage with electrical conduit.
Also known as: 785991167160, 52171 X, STL52171X
Specifications
| Knockout Diameter: | 1/2 in, 3/4 in |
| Type: | Welded |
| Material: | Steel |
| Depth: | 2 1/8 in |
| Cubic Inches: | 30.300 in³ |
| Knockout Diameter: | 1/2 in, 3/4 in |
| Material: | Steel |
| Cubic Inches: | 30.300 in³ |
| Type: | Welded |
| Depth: | 2 1/8 in |