UNIT UPC CODE: 785991 16710

Item #: 0446441

Cat #: 52171 3/4-30

UPC: 785991100143

$ 21.26 EA
Company wide:
0 in stock
Documents & Guides
STL 52171 3/4-30 UNIT UPC COD

Overview

STL 52171 3/4-30 UNIT UPC COD

ABB manufactures 4" Square boxes boxes that can be use for installation in walls or ceilings, allow for installation of electrical devices, and are provided with knockouts for usage with electrical conduit.

Also known as: 785991100143, 52171 3/4-30, STL521713430

Specifications

Knockout Diameter: 1/2 in, 3/4 in
Material: Steel
Depth: 2 1/8 in
Cubic Inches: 30.300 in³
Knockout Diameter: 1/2 in, 3/4 in
Depth: 2 1/8 in
Material: Steel
Cubic Inches: 30.300 in³