
4" Square Box, Drawn, 1-1/2" Deep, 1/2 & 3/4" Knockouts, Steel
Item #: 0446409
Cat #: 521511234P
UPC: 785991025866
$ 89.80 EA
Company wide:
0
in stock
Documents & Guides
4 Inch Square Box, Welded, Depth: 1-1/2 Inch, 1/2 & 3/4 Inch Knockouts, Material: Steel, Includes 10-1/2 Inch #12 AWG Solid Ground Wire Pigtail.
Overview
4 Inch Square Box, Welded, Depth: 1-1/2 Inch, 1/2 & 3/4 Inch Knockouts, Material: Steel, Includes 10-1/2 Inch #12 AWG Solid Ground Wire Pigtail.
Also known as: 785991025866, 521511234P, STL521511234P
Specifications
| Knockout Diameter: | 1/2 in, 3/4 in |
| Type: | Welded, Drawn |
| Material: | Steel |
| Depth: | 1 1/2 in |
| Cubic Inches: | 21 in³ |
| Knockout Diameter: | 1/2 in, 3/4 in |
| Material: | Steel |
| Cubic Inches: | 21 in³ |
| Type: | Welded, Drawn |
| Depth: | 1 1/2 in |