DRWN 1 1/2 DP C/W GRND BUMP PIGTAIL

Item #: 0446408

Cat #: 521511234GBP

UPC: 785991025835

$ 85.69 EA
Company wide:
0 in stock
Documents & Guides
STL 521511234GBP DRWN 1 1/2 D

Overview

STL 521511234GBP DRWN 1 1/2 D
Also known as: 785991025835, 521511234GBP, STL521511234GBP

Specifications

Knockout Diameter: 1/2 in, 3/4 in
Material: Steel
Type: Drawn
Depth: 1 1/2 in
Cubic Inches: 21 in³
Knockout Diameter: 1/2 in, 3/4 in
Type: Drawn
Cubic Inches: 21 in³
Material: Steel
Depth: 1 1/2 in