Square Outlet Box, 4 IN W x 4 IN H x 1-1/2 IN D, 21 cu-in, 1 Outlet

Item #: 0446405

Cat #: 521511234GB

UPC: 785991025774

$ 9.72 EA
Company wide:
0 in stock
Documents & Guides
Square Outlet Box, 4 IN W x 4 IN H x 1-1/2 IN D, 21 cu-in, 1 Outlet, 17 Knockouts, Ground Bump, Steel, Silver

Overview

Square Outlet Box, 4 IN W x 4 IN H x 1-1/2 IN D, 21 cu-in, 1 Outlet, 17 Knockouts, Ground Bump, Steel, Silver

ABB manufactures 4" Square boxes boxes that can be use for installation in walls or ceilings, allow for installation of electrical devices, and are provided with knockouts for usage with electrical conduit.

Also known as: 785991025774, 521511234GB, STL521511234GB

Specifications

Knockout Diameter: 1/2 in, 3/4 in
Material: Steel
Depth: 1 1/2 in
Cubic Inches: 21 in³
Knockout Diameter: 1/2 in, 3/4 in
Depth: 1 1/2 in
Material: Steel
Cubic Inches: 21 in³