
WELD 1.5 IN DP BX C/W GRND PIGTAIL
Item #: 0446404
Cat #: 521511234EWP
UPC: 785991025880
$ 38.58 EA
Company wide:
0
in stock
Documents & Guides
Square Box, 21 Cubic Inches, 4 Inch Square x 1-1/2 Inch Deep, 1/2 Inch and 3/4 Inch Eccentric Knockouts, Galvanized Steel, Welded Construction, 10-1/2 Inch #12 AWG Solid Ground Wire Pigtail, For use with Conduit
Overview
Square Box, 21 Cubic Inches, 4 Inch Square x 1-1/2 Inch Deep, 1/2 Inch and 3/4 Inch Eccentric Knockouts, Galvanized Steel, Welded Construction, 10-1/2 Inch #12 AWG Solid Ground Wire Pigtail, For use with Conduit
Also known as: 785991025880, 521511234EWP, STL521511234EWP
Specifications
| Knockout Diameter: | 1/2 in, 3/4 in |
| Type: | Welded |
| Material: | Steel |
| Depth: | 1 1/2 in |
| Cubic Inches: | 21 in³ |
| Knockout Diameter: | 1/2 in, 3/4 in |
| Material: | Steel |
| Cubic Inches: | 21 in³ |
| Type: | Welded |
| Depth: | 1 1/2 in |