1
more

4" Square Box, Welded, Metallic, 1-1/2" Deep
Item #: 0446401
Cat #: 521511234EWGB
UPC: 785991025798
$ 7.69 EA
Company wide:
0
in stock
Documents & Guides
4 Inch Square Box, Welded, Metallic, 1-1/2 Inch, Side Knockouts (2) 1/2 Inch, (1) 1/2 Inch and 3/4 Inch Eccentric, Bottom Knockouts (3) 1/2 Inch, (2) 1/2 Inch and 3/4 Inch Eccentric, End Knockouts (2) 1/2 Inch, (1) 1/2 Inch and 3/4 Inch Eccentric, 21.0 Cubic Inches
Overview
4 Inch Square Box, Welded, Metallic, 1-1/2 Inch, Side Knockouts (2) 1/2 Inch, (1) 1/2 Inch and 3/4 Inch Eccentric, Bottom Knockouts (3) 1/2 Inch, (2) 1/2 Inch and 3/4 Inch Eccentric, End Knockouts (2) 1/2 Inch, (1) 1/2 Inch and 3/4 Inch Eccentric, 21.0 Cubic Inches
ABB manufactures 4" Square boxes boxes that can be use for installation in walls or ceilings, allow for installation of electrical devices, and are provided with knockouts for usage with electrical conduit.
Also known as: 785991025798, 521511234EWGB, STL521511234EWGB
Specifications
| Knockout Diameter: | 1/2 in, 3/4 in |
| Type: | Welded |
| Material: | Steel |
| Depth: | 1 1/2 in |
| Cubic Inches: | 21 in³ |
| Knockout Diameter: | 1/2 in, 3/4 in |
| Material: | Steel |
| Cubic Inches: | 21 in³ |
| Type: | Welded |
| Depth: | 1 1/2 in |