Low Profile Fan, 50 CFM

Item #: 0446245

Cat #: 696RNB

UPC: 784891254550

Company wide:
0 in stock
Documents & Guides
Ceiling/Wall Blower and Grill, Low Profile, CFM: 50, Sones: 4.0, Color: White. To Be Used with Nutone 690RA

Overview

Ceiling/Wall Blower and Grill, Low Profile, CFM: 50, Sones: 4.0, Color: White. To Be Used with Nutone 690RA
Also known as: 784891254550, 696RNB, NUT696RNB, 62b, Fan replacement

Specifications

CFM: 50
Color: White
Type: Low Profile
Sones: 4
CFM: 50
Type: Low Profile
Color: White
Sones: 4