2
more

Breaker, Operator, 125mm, Pistol Handle, Variable Depth, NEMA 1/3R/12
Item #: 0446244
Cat #: OHB125J10
UPC: 417019147969
$ 307.04 EA
Company wide:
0
in stock
Documents & Guides
125mm Padlockable Pistol Handle, Black, NEMA 1, 3R, 12, Defeatable. ***For use with 10mm Shafts***
Overview
125mm Padlockable Pistol Handle, Black, NEMA 1, 3R, 12, Defeatable. ***For use with 10mm Shafts***
The adjustable shaft (for external handles), mounting feet, along with snap-on auxiliary contacts and terminal shrouds create considerable savings in terms of installation time and costs. For example, the shaft can be adjusted to various installation depths, which eliminates the need for special cutting tools. This decreases handle installation times by up to 50%
Also known as: 417019147969, OHB125J10, ABBOHB125J10
Specifications
| IP/NEMA Rating: | NEMA 1, NEMA 3R, NEMA 12 |
| Mounting: | Shaft |
| IP/NEMA Rating: | NEMA 1, NEMA 3R, NEMA 12 |
| Mounting: | Shaft |