Weatherproof Cover, 2-Gang, (2) Duplex, Vertical, Aluminum, Gray

Item #: 0446092

Cat #: 5148-0

UPC: 050169514801

$ 36.13 EA
Company wide:
593 in stock
Documents & Guides
Weatherproof Cover, 2-Gang, (2) Duplex Receptacle, Vertical Mount, Die Cast, Gray.

Overview

Weatherproof Cover, 2-Gang, (2) Duplex Receptacle, Vertical Mount, Die Cast, Gray.

Rugged die cast construction State-of-the-art powder coat finish provides maximum weatherability and scratch resistance Self closing lids assure weatherproof protection when the receptacle is not in use Includes gasket and mounting hardware Multi-lingual instructions in each package

Also known as: 050169514801, 5148-0, RAC51480

Features & Benefits

  • Rugged metallic construction
  • State-of-the-art powder coat finish provides maximum weatherability and scratch resistance
  • Self closing lids assure weatherproof protection when the receptacle is not in use
  • Installation hardware, gasket, and multilingual instructions are included
  • 2 Duplex
  • Vertical mount

Specifications

Material: Die Cast Aluminum
Gangs: 2
Mounting: Vertical
Color: Gray
Standards: California Proposition 65
Material: Die Cast Aluminum
Mounting: Vertical
Standards: California Proposition 65
Gangs: 2
Color: Gray