
Call for price
Company wide:
0
in stock
Documents & Guides
No Documents Available
ABB Z2BT00B00000000000XX E2.2
Overview
ABB Z2BT00B00000000000XX E2.2
Also known as: Z2BT00B00000000000XX, ABBZ2BT00B00000000
Features & Benefits
- Seams continuously welded and ground smooth
- External-formed 90-degree body flange
- Integral door alignment device to properly align door and gasket to body flange
- Holes provided in body for mounting disconnect operating handle and operating mechanism
- For use in disconnect applications that require larger controls and stylized design features. This Concept Wallmount Disconnect 1/4-Turn Latch Type 4X, CDSC483816SSR item measures 48x38x16in with material of SS304 finish Brushed.
- Mounting holes in back of body for direct mounting or for optional external mounting brackets
- Stainless steel hidden hinges
- Standard full-access door opening
- Corner-formed doors are interchangeable and easily removable by pulling captive hinge pins
- Provisions on door for optional high-impact thermoplastic data pocket
Specifications
No Specifications Available