Compact Enclosure, Single Door, NEMA 4, 12 x 15 x 6.1"

Item #: 0446060

Cat #: 1030500

UPC: 639889373419

Company wide:
0 in stock
Documents & Guides
No Documents Available
Compact Enclosure, Single Door/Hinge Cover With Cam Lock, NEMA 4, 12 x 15 x 6.1 Inch, Carbon Steel/Gray Finish

Overview

Compact Enclosure, Single Door/Hinge Cover With Cam Lock, NEMA 4, 12 x 15 x 6.1 Inch, Carbon Steel/Gray Finish
Also known as: 639889373419, 1030500, RIT1030500

Specifications

IP/NEMA Rating: IP66, NEMA 4
Material: Carbon Steel
IP/NEMA Rating: IP66, NEMA 4
Material: Carbon Steel