RH-33B2-C25W Radiant Heater, 240V, 5000W

Item #: 0446046

Cat #: RH-33B2-C25W

UPC: 093319324295

Company wide:
0 in stock
Documents & Guides
Infrared Radiant Heater, 240V, 5000 Watts, 17061 BTUH, 20.83 Amps,

Overview

Infrared Radiant Heater, 240V, 5000 Watts, 17061 BTUH, 20.83 Amps,

RH Series radiant heaters have the ability to transfer heat to a person or object without heating the surrounding air. Commonly used for indoor and outdoor application such as restaurant patios, parking garages, work stations, valet waiting areas, vestibules and airport/hospital entrances. RH series heaters are Ideal for any application requiring total or supplemental (spot) heating in commercial and industrial areas. Instantaneous Heat-up & Cool-down. Heats Objects Not the Surrounding Air. Black powder-coat Steel Housing. Optional stainless steel housing. 0° to 45° adjustable brackets included. Anodized aluminum reflectors. Coiled tungsten filament quartz tube. Glare reducing ruby quartz option. Rated for indoor & outdoor applications. Proudly Made in the USA.

Also known as: 093319324295, RH-33B2-C25W, KNGRH33B2C25W

Specifications

Wattage: 5000
Volts AC: 240
Wattage: 5000
Volts AC: 240