1200A, 170VDC, Fast-Acting Tele Fuse

Item #: 0446035

Cat #: L17T1200

UPC: 079458060782

$ 463.43 EA
Company wide:
0 in stock
Documents & Guides
1200A, 170VDC, Specialty Fuses Very Fast-Acting Telecommunications Fuse

Overview

1200A, 170VDC, Specialty Fuses Very Fast-Acting Telecommunications Fuse

Specifically designed for short circuit protection of Telecommunications circuits, the Littelfuse L17T series fuses provide reliable protection of sensitive DC power distribution systems. Constructed with silver plated elements for low l2t and peak let-through, these advanced fuses virtually eliminate equipment damage due to surges and spikes. The L17T series fuse’s unique element geometry also provides cooler running temperatures, helping to minimize heat within enclosures. Features: Low l2t; Extremely current limiting; Low operating temperature; 170 VDC rating.

Also known as: 079458060782, L17T1200, LFUL17T1200

Specifications

Standards: California Proposition 65
Type: Semi Conductor Fuse
Standards: California Proposition 65
Type: Semi Conductor Fuse