Low-Profile Emergency Driver

Item #: 0446014

Cat #: PS1055LCP M18

UPC: 191723518283

$ 376.70 EA
Company wide:
0 in stock
Documents & Guides
Low-Profile Emergency Driver, 120-277V, 10W Constant Power, Length: 16.7", Width: 1.19", Height: 1.18"

Overview

Low-Profile Emergency Driver, 120-277V, 10W Constant Power, Length: 16.7", Width: 1.19", Height: 1.18"

Euro-stick Profile, LED Emergency Battery Back-up, Constant Power, 15-watts, SKU- 261PY3

Also known as: 191723518283, PS1055LCP M18, LITPS1055LCPM5

Specifications

Wattage: 10
Light Technology: LED
Volts AC Range: 120 - 277
Wattage: 10
Volts AC Range: 120 - 277
Light Technology: LED