15A TR Residential Grade Decora Receptacle, 5-15R, Gray

Item #: 0445972

Cat #: T5320-GY

UPC: 078477902189

$ 2.14 EA
Company wide:
756 in stock
Documents & Guides
15 Amp, 125 Volt, NEMA: 5-15R, Pole: 2, 3-Wire, Tamper-Resistant, Duplex Receptacle/Outlet, Straight Blade, Grounding, Quickwire Push-In & Side, Gray

Overview

15 Amp, 125 Volt, NEMA: 5-15R, Pole: 2, 3-Wire, Tamper-Resistant, Duplex Receptacle/Outlet, Straight Blade, Grounding, Quickwire Push-In & Side, Gray

Leviton Duplex Style Tamper-resistant straight blade receptacle has a voltage rating of 125-Volts and current rating of 15-Amps. The 2-Pole, 3-Wire receptacle in gray color, has heavy gauge, rust-resistant steel mounting strap for easy pulling. The double-wipe power contacts provide maximum conductivity and plug retention. The NEMA 5-15R receptacle features quickwire push in and side wired terminals for secure wiring. The receptacle meets UL, CSA and NEC standards.  

Also known as: 078477902189, T5320-GY, LEVT5320GY

Specifications

Color: Gray
Amps: 15
NEMA Configuration: 5-15R
Color: Gray
NEMA Configuration: 5-15R
Amps: 15