056H17E5305 1 1725 EPNV 56C 3/60/230/460

Item #: 0445889
Cat #: Y604
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides

Overview

MAR Y604 MOTOR
Also known as: Y604, MARY604

Specifications

Horsepower: 1
Phase: 3
Range: 1800 RPM
Volts AC Range: 230
Poles: 4
Mounting: Foot
Material: Rolled Steel
Amps Range: 3, 1.500
Family / Style: Black Max
Size: 56C
Horsepower: 1
Range: 1800 RPM
Poles: 4
Material: Rolled Steel
Family / Style: Black Max
Phase: 3
Volts AC Range: 230
Mounting: Foot
Amps Range: 3, 1.500
Size: 56C

Customer Reviews

No reviews for this product
(0)