Fluorescent Dimmer, Diva, Black

Item #: 0445887

Cat #: DVF-103P-BL

UPC: 027557697262

$ 128.81 EA
Company wide:
0 in stock
Documents & Guides
Diva Preset Fluorescent Dimmer, 277V, 6 Amp, 3-Way/Single-Pole, Works w/ Fluorescent Dimmers and Hi-Lume A-Series LED Drivers, Color: Black.

Overview

Diva Preset Fluorescent Dimmer, 277V, 6 Amp, 3-Way/Single-Pole, Works w/ Fluorescent Dimmers and Hi-Lume A-Series LED Drivers, Color: Black.

Diva Dimmer - Gloss Finish, Fluorescent or LED Dimming with 3-Wire Ballasts andDrivers, 3-way/single-pole, 120V/8A in black

Also known as: 027557697262, DVF-103P-BL, LUTDVF103PBL

Specifications

Type: 3-Way, Preset, Decorator
Amps: 6
Volts AC: 120
Mounting: Surface
Color: Black
Poles: 1
Family / Style: Diva
Type: 3-Way, Preset, Decorator
Volts AC: 120
Color: Black
Family / Style: Diva
Amps: 6
Mounting: Surface
Poles: 1