LED Wall Pack, 50W/4000K, Bronze

Item #: 0445870

Cat #: WP50-NW-G1-8-BZ

UPC: 783352024077

Call for price
Company wide:
0 in stock
Documents & Guides
LED Wall Pack, 50 Watt, 120-277V, Lumens: 5543, Color Temperature: 4000K, Color: Bronze

Overview

LED Wall Pack, 50 Watt, 120-277V, Lumens: 5543, Color Temperature: 4000K, Color: Bronze

Stonco Wall Pack family features energy saving LED technology ideal for wall mounted applications. The Wall Pack is available in three sizes to accommodate multiple mounting heights. 30, 50, and 75W options are available to provide 70-250W HID equivalent illumination.

Also known as: 783352024077, WP50-NW-G1-8-BZ, STOWP50NWG18BZ

Specifications

Type: Wallpack
Color Temperature: 4000 (Cool White)
Wattage: 50
Color: Bronze
Light Technology: LED
Type: Wallpack
Wattage: 50
Light Technology: LED
Color Temperature: 4000 (Cool White)
Color: Bronze