5" LED SM Downlight, 700L/3000K

Item #: 0445854

Cat #: SD5R079301W

UPC: 190096016426

Company wide:
0 in stock
Documents & Guides
5" LED Surface-Mount Downlight, Round, Lumens: 700, CRI: 90, 120V, Color Temperature: 3000K, Color: Matte White

Overview

5" LED Surface-Mount Downlight, Round, Lumens: 700, CRI: 90, 120V, Color Temperature: 3000K, Color: Matte White

Lightolier LED Surface-mount downlighting is a perfect problem solver fixture. When you are faced with a challenging ceiling, but want a nice LED downlight, this is the perfect product for you. 

Also known as: 190096016426, SD5R079301W, LOLSD5R079301W

Specifications

Color Temperature: 3000 (Warm White)
Volts AC: 120
Color: Matte White
Mounting: Surface
Lumens: 700
Light Technology: LED
Color Temperature: 3000 (Warm White)
Color: Matte White
Lumens: 700
Volts AC: 120
Mounting: Surface
Light Technology: LED