4' 15W T8 LED Lamp, 50K

Item #: 0445843

Cat #: LED4T815IS50KSS

UPC: 762148070283

Call for price
Company wide:
0 in stock
Documents & Guides
4' 15W T8 LED Lamp, 50K

Overview

4' 15W T8 LED Lamp, 50K
Also known as: 762148070283, LED4T815IS50KSS, TCPLED4T815IS50KSS

Specifications

Color Temperature: 5000 (Bright White)
Wattage: 15
Shape: T8 (Tubular)
Length: 4 ft, 48 in
Lumens: 1750
Color Rendering Index (CRI): 80
Light Technology: LED
Base: Medium Bi-Pin (G13)
Material: Safety Coated Glass
Type: Ballast Compatible (Type A)
Color Temperature: 5000 (Bright White)
Shape: T8 (Tubular)
Lumens: 1750
Light Technology: LED
Material: Safety Coated Glass
Wattage: 15
Length: 4 ft, 48 in
Color Rendering Index (CRI): 80
Base: Medium Bi-Pin (G13)
Type: Ballast Compatible (Type A)

Customer Reviews

No reviews for this product
(0)